Screwdriver 5/16 in Round with Hex Bolster
Mfr # 85206
Zoro # G3922432
product price: $38.79
/eaKey Features
Tip Size
5/16 in
Tip Style
Keystone Slotted
Shank Length
12 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85206
Zoro #
G3922432
UPC #
025141000238
Country of Origin
China
Dimensions
Tip Size
5/16 in
Shank Length
12 in
Overall Length
16 1/2 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Tether Capable
Tether Capable
Features
Vapor Blasted Tip
Insulated
No
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
ESD Safe
No
Nonsparking
No
Shank Shape
Round with Hex Bolster
Screwdriver Tip Style
Keystone Slotted
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 16 1/2 in, ESD Safe No, Insulated No
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.