Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, 6 in 1

  • Mfr # SK02000

  • Zoro # G721890123


product price: $9.55
/ea

Key Features

Includes
Dual-Material Handle, 5/16 & 1/4 Nut Driver Insert, 3/16 & 1/4 Slotted Bits, P1 & P2 Phillips Bits
Finish
Polished
Primary Application
Automotive
Storage
Bit storage in handle
Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK02000
Zoro #
G721890123
UPC #
025141114270
Country of Origin
China

Details

Includes
Dual-Material Handle, 5/16 & 1/4 Nut Driver Insert, 3/16 & 1/4 Slotted Bits, P1 & P2 Phillips Bits
Finish
Polished
Item
Screwdriver
Primary Application
Automotive
Storage
Bit storage in handle
Color
Green/Black
Material
Steel
Standards
ANSI
Handle Material
Dual Material

Description

Screwdriver,6 in 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.