Zoro Homepage

Screwdriver, 7 in 1

  • Mfr # SK02017

  • Zoro # G721890437


product price: $15.45
/ea

Key Features

Handle Material
Dual Material
Storage
Bit storage in handle
Ratcheting
216-Position Ratcheting Mechanism
Primary Application
Automotive
Includes
1/4 Magnetic Nut Driver Handle, Storage Carousel in Handle, T15 TORX® Bit, T20 TORX® Bit, 3/16 Slotted Bit, 1/4 Slotted Bit, P1 Phillips Bit, P2 Phillips Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02017
Zoro #
G721890437
UPC #
025141116670
Country of Origin
China

Details

Handle Material
Dual Material
Storage
Bit storage in handle
Item
Screwdriver
Ratcheting
216-Position Ratcheting Mechanism
Primary Application
Automotive
Includes
1/4 Magnetic Nut Driver Handle, Storage Carousel in Handle, T15 TORX® Bit, T20 TORX® Bit, 3/16 Slotted Bit, 1/4 Slotted Bit, P1 Phillips Bit, P2 Phillips Bit
Finish
Polished
Material
Steel
Standards
ANSI
Color
Green/Black

Description

Screwdriver,7 in 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.