Screwdriver Set, Slotted/Phillips, 4 Pc
Mfr # 86324
Zoro # G4143404
product price: $99.18
/ea
Free Shipping & Returns
Key Features
Tip Style
Assorted
Tip Size
#2, 3/16", 1/4", 5/16"
Number of Pieces
4
Includes
(1) Phillips: #2 x 16"; (3) Keystone Slotted: 3/16" x 12", 1/4" x 12", 5/16" x 12"
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86324
Zoro #
G4143404
UPC #
025141000306
Country of Origin
China
Dimensions
Tip Size
#2, 3/16", 1/4", 5/16"
Details
Item
Super grip Extra Long Reach Screwdriver Set
Tip Style
Assorted
Number of Pieces
4
Includes
(1) Phillips: #2 x 16"; (3) Keystone Slotted: 3/16" x 12", 1/4" x 12", 5/16" x 12"
Handle Material
Butyrate
Finish
Chrome
Tip Style Group
Phillips, Slotted
Shank Shape
Round
Tether Capable
Tether Capable
Handle Design
Ergonomic
Shank Material
Steel
SAE or Metric
SAE
Features
Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability
Tether Style
Tether Capable
Material
Chrome Vanadium Steel
Description
The SK Professional Tools 86324 Screwdriver Set is the essential screwdriver set for those who need to work on projects requiring a bit of precision. This 4-piece super grip extra long reach screwdriver set comes with #2, 3/16", 1/4" and 5/16" slotted and Phillips tips. The Phillips and slotted bits are designed for use in various screws. The handle is made of butyrate, which provides a better grip even when your hands are wet or oily. The ergonomic design makes it easier to maintain control while you work. With its durable steel shank and chrome finish, this SK Professional Tools 86324 Screwdriver Set will surely meet all your needs as an industrial or household tool kit.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.