Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 86320
Zoro # G3937683
product price: $62.18
/eaKey Features
Tip Style
Assorted
Number of Pieces
6
Includes
(3) Keystone Slotted: 1/8" x 3", 3/16" x 4", 1/4" x 4"; (3) Phillips: #0 x 3", #1 x 4", #2 x 4"
Handle Material
Butyrate
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86320
Zoro #
G3937683
UPC #
025141000269
Country of Origin
China
Dimensions
Tip Size
#0, #1, #2, 1/4, 1/8, 3/16"
Details
Item
Super grip Screwdriver Set
Tip Style
Assorted
Number of Pieces
6
Includes
(3) Keystone Slotted: 1/8" x 3", 3/16" x 4", 1/4" x 4"; (3) Phillips: #0 x 3", #1 x 4", #2 x 4"
Handle Material
Butyrate
Shank Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Capable
Shank Shape
Round
Finish
Chrome
Tip Style Group
Phillips, Slotted
SAE or Metric
SAE
Features
Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability
Tether Style
Tether Capable
Material
Chrome Vanadium Steel
Description
If you are looking for a screwdriver set that can tackle various fasteners, the SK Professional Tools 86320 Screwdriver Set is the ideal choice. It comes with 6 pieces of different tip sizes to ensure you have the right tool for every job. The hexagonal keystone slotted and Phillips tips range from #0 to 1/4 in size. This 6-piece screwdriver set also has round steel shanks with chrome finishes. Their ergonomic butyrate handles provide maximum comfort when working on small or tough screws. The hex shank shape makes it easy to fit into any standard power tool chuck, so you can use this screwdriver set with your drill or driver kit. If you are looking for a complete set of hex keys that will not let you down, then look no further than the SK Professional Tools 86320 Screwdriver Set.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.