Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 86330
Zoro # G2690883
product price: $65.19
/eaKey Features
Tip Style
Assorted
Number of Pieces
6
Includes
#1 x 4 in, #2 x 4 in, 1/4 in x 4 in, 3/16 in x 4 in, Keystone Slotted 1/8 in x 3 in, Phillips #O x 3 in
Handle Material
Multicomponent
Handle Design
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86330
Zoro #
G2690883
UPC #
025141001211
Country of Origin
United States
Dimensions
Tip Size
#1, #2, 1/8, 3/16 in, Keystone Slotted: 7/32, Phillips: #0
Details
Item
Screwdriver Set
Tip Style
Assorted
Number of Pieces
6
Includes
#1 x 4 in, #2 x 4 in, 1/4 in x 4 in, 3/16 in x 4 in, Keystone Slotted 1/8 in x 3 in, Phillips #O x 3 in
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Shape
Round
Shank Material
Steel
Tether Style
Tether Capable
Finish
Chrome
Tip Style Group
Phillips, Slotted
Tether Capable
Tether Capable
Material
Steel
Description
Screwdriver Set, #1, #2, 1/8, 3/16 in, Keystone Slotted: 7/32, Phillips: #0, Assorted, Number of Pieces 6, Includes #1 x 4 in, #2 x 4 in, 1/4 in x 4 in, 3/16 in x 4 in, Keystone Slotted 1/8 in x 3 in, Phillips #O x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.