Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 86336
Zoro # G5120997
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Tip Style
Assorted
Number of Pieces
6
Includes
(3) Keystone Slotted: 3/16" x 4", 1/4" x 4", 5/16" x 6"; (3) Phillips: #1 x 4", #2 x 4", #3 x 6"
Handle Material
Multi Component
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86336
Zoro #
G5120997
UPC #
025141027181
Country of Origin
United States
Dimensions
Tip Size
P1, P2, P3, 1/4", 5/16", 3/16"
Details
Item
Automotive Screwdriver Set
Tip Style
Assorted
Number of Pieces
6
Includes
(3) Keystone Slotted: 3/16" x 4", 1/4" x 4", 5/16" x 6"; (3) Phillips: #1 x 4", #2 x 4", #3 x 6"
Handle Material
Multi Component
Tether Capable
Tether Capable
Shank Material
Steel
Finish
Chrome Plated
Tip Style Group
Phillips, Slotted
Handle Design
Ergonomic
Shank Shape
Round
SAE or Metric
SAE
Features
Dual Durometer Handle Provides Ergonomic Comfort Grip and Maximum Torque Transmission, Vapor Blasted Tip For Optimal Fastener Grip, End Stamp For Quick Identification
Handle Type
Cushion Grip
Tether Style
Tether Capable
Material
Chrome Vanadium Steel
Description
This 6-piece SK Professional Tools 86336 Screwdriver Set is the perfect addition to your toolbox. It contains both slotted and Phillips screwdrivers, so you can tackle a wide range of projects. This automotive screwdriver set comes with 3 different tip sizes - P1, P2 and P3. The bit style is keystone slotted and Phillips. The tip style group includes both Phillips and slotted tips. Made of multi component material, these handles provide a comfortable grip for maximum control while working on delicate tasks. They are finished in chrome plated finish for corrosion resistance. If you are looking for an easy way to get more out of your tools, this SK Professional Tools 86336 Screwdriver Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.