Screwdriver Set, Slotted/Phillips, 9 Pc
Mfr # 86006
Zoro # G4301342
product price: $141.60
/ea
Free Shipping & Returns
Key Features
Tip Style
Assorted
Number of Pieces
9
Includes
(5) Keystone Slotted: 1/4" x 2-1/4", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12"; (4) Phillips: #0 x 3", #1 x 4", #2 x 2-1/4", #2 x 4",
Handle Material
Butyrate
Tip Style Group
Phillips, Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86006
Zoro #
G4301342
UPC #
025141002362
Country of Origin
United States
Dimensions
Tip Size
#0, #1, #2, 1/4", 5/16", 3/8"
Details
Item
Super grip Combination Screwdriver Set
Tip Style
Assorted
Number of Pieces
9
Includes
(5) Keystone Slotted: 1/4" x 2-1/4", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12"; (4) Phillips: #0 x 3", #1 x 4", #2 x 2-1/4", #2 x 4",
Handle Material
Butyrate
Tip Style Group
Phillips, Slotted
Handle Design
Ergonomic
Finish
Chrome
Tether Capable
Tether Capable
Shank Shape
Round
Shank Material
Steel
Features
Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability
Handle Type
Ergonomic
SAE or Metric
SAE
Tether Style
Tether Capable
Material
Chrome Vanadium Steel
Description
The SK Professional Tools 86006 9-Piece Screwdriver Set is the ideal screwdriver set for all your household projects. This set comes with an assortment of 9 different screwdrivers, each designed to work with specific fasteners. It has a combination of slotted and Phillips tips. The tip sizes range from #0 to 3/8", as well as 1/4" and 5/16". These screwdrivers are designed in keystone style, meaning that they can fit both standard square drive screws and Philips screws. Each one features a butyrate handle that provides excellent grip even when working in wet conditions. With its chrome finish, this super grip screwdriver set will provide you with years of reliable service. If you are looking for a quality screwdriver set that works on various types of fasteners, then the SK Professional Tools 86006 9 Piece Screwdriver Set is just what you need.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.