Screwdriver Set, Slotted/Phillips, 9 Pc
Mfr # 86007
Zoro # G5120963
product price: $132.64
/ea
Free Shipping & Returns
Key Features
Tip Style
Assorted
Number of Pieces
9
Includes
(5) Keystone Slotted: 1/4" x 2-1/4", 1/4" x 4", 5/16" x 6", 5/16" x 8", 5/16" x 12"; (4) Phillips: #0 x 3", #1 x 4", #2 x 2-1/4", #2 x 4"
Handle Material
Multi Component
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86007
Zoro #
G5120963
UPC #
025141002379
Country of Origin
United States
Dimensions
Tip Size
P0, P1, P2, 1/4", 5/16"
Details
Item
Combination Screwdriver Set
Tip Style
Assorted
Number of Pieces
9
Includes
(5) Keystone Slotted: 1/4" x 2-1/4", 1/4" x 4", 5/16" x 6", 5/16" x 8", 5/16" x 12"; (4) Phillips: #0 x 3", #1 x 4", #2 x 2-1/4", #2 x 4"
Handle Material
Multi Component
Tether Capable
Tether Capable
Shank Shape
Round
Finish
Chrome Plated
Handle Design
Ergonomic
Tip Style Group
Phillips, Slotted
Shank Material
Steel
SAE or Metric
SAE
Handle Type
Cushion Grip
Features
Dual Durometer Handle Provides Ergonomic Comfort Grip and Maximum Torque Transmission, Vapor Blasted Tip For Optimal Fastener Grip, End Stamp For Quick Identification
Tether Style
Tether Capable
Material
Chrome Vanadium Steel
Description
Screwdriver Set, 1/4, 5/15 in, 5/16, P1, P2, Phillips: P0, Slotted: 1/4, Assorted, Number of Pieces 9, Includes #1 x 4 in, #2 x 2-1/4 in, #2 x 4 in, 1/4 in x 4 in, 5/16 in x 12 in, 5/16 in x 8 in, Keystone Slotted 1/4 in x 2-1/4 in, Phillips #0 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.