Screwdriver T15 Round
Mfr # 84002
Zoro # G3905596
product price: $19.50
/eaKey Features
Tip Size
T15
Tip Style
Torx(R)
Shank Length
6 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84002
Zoro #
G3905596
UPC #
025141018622
Country of Origin
United States
Dimensions
Tip Size
T15
Shank Length
6 in
Overall Length
10 11/16 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Nonsparking
No
Screwdriver Tip Style
Torx(R)
Shank Material
Steel
ESD Safe
No
Shank Shape
Round
Features
Vapor Blasted Tip
Insulated
No
Tip Style Group
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size T15, Torx(R), Overall Length 10 11/16 in, ESD Safe No, Insulated No
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.