Screwdriver T20 Round
Mfr # 84003
Zoro # G3937026
product price: $19.50
/eaKey Features
Tip Size
T20
Tip Style
Torx(R)
Shank Length
6 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84003
Zoro #
G3937026
UPC #
025141018653
Country of Origin
United States
Dimensions
Tip Size
T20
Shank Length
6 in
Overall Length
10 11/16 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Steel
ESD Safe
No
Features
Vapor Blasted Tip
Screwdriver Tip Style
Torx(R)
Insulated
No
Nonsparking
No
Shank Shape
Round
Tether Capable
Tether Capable
Tip Style Group
Torx(R)
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable
Description
The SK Professional Tools 84003 Screwdriver Torx T20 6 in Round is a durable tool you can count on for all your projects. This high-quality screwdriver has a vapor blasted tip that provides better grip and torque. The screwdriver's chrome finish helps to protect against rust and corrosion, while the vapor blasted tip ensures that it remains free of debris. It also has an ergonomic handle design for increased comfort and ease of use. This SK Professional Tools Screwdriver Torx T20 6 in Round is an essential item you will want to have on hand for any project.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.