Zoro Homepage

Screwdriver T30 Round with Hex Bolster

  • Mfr # 79530

  • Zoro # G4041597


product price: $20.61
/ea

Key Features

Tip Size
T30
Tip Style
Torx(R)
Shank Length
6 in
Finish
Chrome with Blasted Tip
Handle Material
Multicomponent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79530
Zoro #
G4041597
UPC #
025141795301
Country of Origin
United States

Dimensions

Tip Size
T30
Shank Length
6 in
Overall Length
10 13/16 in

Details

Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Blasted Tip
Handle Material
Multicomponent
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Material
Steel
Screwdriver Tip Style
Torx(R)
Insulated
No
Nonsparking
No
ESD Safe
No
Tip Style Group
Torx(R)
Features
Tip ID on Handle
Shank Shape
Round with Hex Bolster
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size T30, Torx(R), Overall Length 10 13/16 in, ESD Safe No, Insulated No

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.