Zoro Homepage

Screwdriver T40 Round with Hex Bolster

  • Mfr # 79540

  • Zoro # G4132107


product price: $23.63
/ea

Key Features

Tip Size
T40
Tip Style
Torx(R)
Shank Length
6 in
Overall Length
10 13/16 in
Finish
Chrome with Blasted Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79540
Zoro #
G4132107
UPC #
025141795400
Country of Origin
United States

Dimensions

Tip Size
T40
Shank Length
6 in
Overall Length
10 13/16 in

Details

Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Blasted Tip
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Material
Steel
Shank Shape
Round with Hex Bolster
Features
Tip ID on Handle
Tether Capable
Tether Capable
Tip Style Group
Torx(R)
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size T40, Torx(R), Overall Length 10 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.