Socket, 1/2 in Drive, 6-Point Shape, 42718
Mfr # 42718
Zoro # G3253742
product price: $16.99
/eaKey Features
Finish
Rust-Resistant
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42718
Zoro #
G3253742
UPC #
025141005301
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
1 31/64 in
Socket Depth
Standard
Socket Size
EP18
Wall Thickness
9/64 in
Description
Nonsparking Socket, Socket Size EP18, 6-Point, Alloy Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 27/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.