Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 1/2 in Drive, 6-Point Shape, 42722

  • Mfr # 42722

  • Zoro # G3253821


product price: $18.39
/ea

Key Features

Finish
Rust-Resistant
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42722
Zoro #
G3253821
UPC #
025141005325
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 in
Socket Depth
Standard
Wall Thickness
11/64 in
Socket Size
EP22

Details

Item
Nonsparking Socket
Finish
Rust-Resistant
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Measurement Type
SAE
Locking
No
Impact Rated
No
Tether Ready
No
Non-Sparking
Yes
Insulated
No
Bolt Clearance
1 11/32 in
Socket Shape
6-Point
Product Type
Nonsparking Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size EP22, 6-Point, Alloy Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 1 11/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.