Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 1/4 in Drive, 6-Point Shape, 42704

  • Mfr # 42704

  • Zoro # G3253508


product price: $15.99
/ea

Key Features

Finish
Rust-Resistant
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42704
Zoro #
G3253508
UPC #
025141005219
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
31/32 in
Socket Depth
Standard
Socket Size
E4
Wall Thickness
1/16 in

Details

Item
Nonsparking Socket
Finish
Rust-Resistant
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Material
Alloy Steel
Measurement Type
SAE
Locking
No
Drive Type
Hand
Bolt Clearance
3/8 in
Insulated
No
Non-Sparking
Yes
Socket Shape
6-Point
Tether Ready
No
Product Type
Nonsparking Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size E4, 6-Point, Alloy Steel, Rust-Resistant, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.