Sk Professional Tools
3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L
Mfr # 45963
Zoro # G4427692
$22.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 3/16", Hex Bit (13875)
- Sk Professional Tools Bit Sockets