Zoro Homepage

Socket Sp"ner, 1/4 " Dr, 6 "

  • Mfr # 40953

  • Zoro # G4458623


product price: $24.48
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Pieces
1
For Use With
1/4" Drive Sockets
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40953
Zoro #
G4458623
UPC #
025141409536
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
6 in

Details

Item
Spinner Handle Extension
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
1
For Use With
1/4" Drive Sockets
Material
Alloy Steel
Standards
ASME B107.110-2012
Measurement Type
SAE
Handle Material
Acetate
Handle Color
Green
Corrosion Resistant
Yes
Handle Shape
Straight
Ratcheting
No
Compatible with Product Type
Sockets
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Grip Style
Molded
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Compatible Product Type
Sockets
Includes Insulation
Not Insulated

Description

Socket Driver, Overall Length 6 in, Drive Size 1/4 in, Alloy Steel, Chrome, Molded, Hand Impact, Handle Shape Straight, Insulated No, Ratcheting No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.