Speed Handle, 3/8 " Dr, 16-3/4 "
Mfr # 45181
Zoro # G4463532
product price: $36.59
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
For Use With
3/8" Drive Sockets
Number of Pieces
1
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45181
Zoro #
G4463532
UPC #
025141451818
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
16 3/4 in
Details
Item
Speeder Handle
Finish
Chrome
SAE or Metric
SAE
For Use With
3/8" Drive Sockets
Number of Pieces
1
Handle Material
Steel
Material
Alloy Steel
Measurement Type
SAE
Standards
ASME B107.110-2012
Compatible with Product Type
Sockets
Insulated
No
Non-Sparking
No
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
No
Grip Style
Knurled
Handle Color
Silver
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Compatible Product Type
Sockets
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Description
With a 16 3/4 in. overall length, this Sk Professional Tools 45181 3/8" Drive Speeder Handle is the perfect tool for loosening or tightening nuts and bolts. The alloy steel socket has a chrome finish that is corrosion resistant. It also features a knurled grip style with a silver handle color that will provide you with enhanced control when working on your projects. The alloy steel socket fits into any 3/8" drive speeder handle, which means it can be used with other products from Sk Professional Tools' product line. The Sk Professional Tools 45181 3/8" Drive Speeder Handle is an essential addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.