Zoro Homepage

1/2 in Drive Torx(R) Socket SAE T60 Tip, 3 1/2 in L

  • Mfr # 45560

  • Zoro # G4323532


product price: $28.99
/ea

Key Features

Overall Length
3 1/2 in
Finish
Chrome
SAE or Metric
SAE
Insert Length
31/32 in
Size
T60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45560
Zoro #
G4323532
UPC #
025141455601
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/2 in
Tip Size
T60
Insert Length
31/32 in
Size
T60
Socket Depth
Standard
Bit Length
24/25 in

Description

Socket Bit, Insert Length 31/32 in, Replaceable Insert Yes, Torx, Tip Size T60, Tip Style Torx, Overall Length 3 1/2 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.