Tongue and Groove Plier, Dipped, 13-1/4" L
Mfr # 7512
Zoro # G703465028
product price: $44.83
/eaKey Features
Overall Length
13 1/4 in
Plier Jaw Style
Straight Jaw
Features
Green Handle, Safe-T-Stop Prevents Finger Pinch
Material
Forged Alloy Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7512
Zoro #
G703465028
UPC #
025141075120
Country of Origin
United States
Dimensions
Overall Length
13 1/4 in
Jaw Length
1 1/2 in
Details
Plier Jaw Style
Straight Jaw
Features
Green Handle, Safe-T-Stop Prevents Finger Pinch
Material
Forged Alloy Steel
Finish
Chrome Plated
Handle Type
Vinyl Non Slip Grip
No. of Jaw Positions
7
Max. Jaw Opening
6 in
Adjustment Type
Groove Joint
Tether Capable
Tether Capable
Tether Style
Tether Capable
Item
Tongue and Groove Plier
Number of Jaw Positions
7
Adjustment Mechanism
Groove Joint
Plier Material
Forged Alloy Steel
Maximum Jaw Opening
6 in
Jaw Shape
Flat
Handle Style
Dipped
Description
Tongue and Groove Plier, Adjustment Mechanism Groove Joint, Jaw Shape Flat, Overall Length 13 1/4 in, Maximum Jaw Opening 6 in, Number of Jaw Positions 7, Jaw Length 1 1/2 in, Features Green Handle, Safe-T-Stop Prevents Finger Pinch, Finish Chrome Plated, Plier Material Forged Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.