Zoro Homepage

Tongue and Groove Plier, Dipped, 16-1/4" L

  • Mfr # 7516

  • Zoro # G7787528


product price: $50.49
/ea

Key Features

Overall Length
16 1/4 in
Plier Jaw Style
Straight Jaw
Features
Safe-T-Stop Prevents Finger Pinch, Green Handle
Material
Forged Alloy Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7516
Zoro #
G7787528
UPC #
025141075168
Country of Origin
United States

Dimensions

Overall Length
16 1/4 in
Jaw Length
2 3/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Safe-T-Stop Prevents Finger Pinch, Green Handle
Material
Forged Alloy Steel
Finish
Chrome Plated
Handle Type
Vinyl Non Slip Grip
No. of Jaw Positions
11
Max. Jaw Opening
4-1/2 in
Item
Tongue and Groove Plier
Adjustment Type
Groove Joint
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Tongue and Groove Plier, Overall Length 16 1/4 in, Jaw Length 2 3/4 in, Features Safe-T-Stop Prevents Finger Pinch, Green Handle, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.