Zoro Homepage

Toolbox Tabletop, Mini

  • Mfr # 86101

  • Zoro # G221890425


product price: $32.39
/ea

Key Features

Application
Automotive
Color
Green
Number of Drawers
2
Standards
ANSI
Body Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86101
Zoro #
G221890425
UPC #
025141861013
Country of Origin
China

Details

Application
Automotive
Color
Green
Number of Drawers
2
Item
Toolbox
Standards
ANSI
Body Finish
Powder Coated
Includes
Mini Tabletop Toolbox, Drawer Liners
Material
Steel

Description

Toolbox Tabletop,Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.