Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sk Professional Tools Torque Wrench, 1/2 in Dr, 25 to 250 ft-lb 75250

Torque Wrench, 1/2 in Dr, 25 to 250 ft-lb (Discontinued)

  • Mfr # 75250
  • Zoro # G7539551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75250
Zoro #
G7539551
UPC #
025141027310
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
21-1/5"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-3% CW @ 20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW
Ratcheting
Yes
Visual/Audible Indicators
Audible Click
Ratcheting Angle
10 Degrees
Calibration Certificate Included
No
Secondary Scale Increments
20.4nm
Primary Scale Range
25 to 250 ft.-lb.
Tether Capable
Tether Capable
Teeth
45
Primary Scale Increments
15 ft.-lb.
Secondary Scale Range
43 to 348 Nm
Meets/Exceeds
ASME B107.14M and ISO 6789
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.