Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sk Professional Tools Torque Wrench, 3/8Dr, 150 in.-lbs. SKT0589

Torque Wrench, 3/8Dr, 150 in.-lbs. (Discontinued)

  • Mfr # SKT0589
  • Zoro # G4205957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT0589
Zoro #
G4205957
UPC #
025141024487
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
7 29/32 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14M, ISO 6789
Secondary Scale Range
17 N-m
Secondary Scale Increments
Preset
Calibration Certificate Included
No
Teeth
Interchangeable Head
Primary Scale Increments
Preset
Tether Capable
Tether Capable
Primary Scale Range
150 in-lb
Visual/Audible Indicators
Audible Click
Setting
Factory
Meets/Exceeds
ASME B107.14M and ISO 6789
Tether Style
Tether Capable

Description

Preset Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.