Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wobble Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # 40193

  • Zoro # G4084631


product price: $24.59
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40193
Zoro #
G4084631
UPC #
025141401936
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
Impact Rated
No
Locking
No
Output Drive Type
Male Square
Standards
ASME B107.110-2012
Drive Type
Hand
SAE or Metric
SAE
Measurement Type
SAE
Material
Alloy Steel
Number of Points
6, 4
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Wobble
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Wobble

Description

Product details about the SK PROFESSIONAL TOOLS - 40193 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40193 Wobble Socket Extension is a robust tool designed for use with 1/2" drive sockets. With an overall length of 3 inches, this extension features both input and output drive sizes of 1/2 inch, making it suitable for various applications requiring a square-shaped input drive and a male square output drive. The socket size also measures at 1/2 inch, adhering to SAE standards.
Crafted from high-quality alloy steel, the wobble socket extension offers durability and longevity in demanding work conditions. It's not impact-rated or insulated but exhibits corrosion resistance due to its chrome finish. This feature enhances the product's lifespan by reducing wear and tear caused by rust or other corrosive elements.
This single-piece tool complies with ASME B107.110-2012 standards, ensuring reliable performance across different tasks. Although it doesn't have locking capabilities or non-sparking attributes, its hand-driven type makes it adequate for jobs that require manual operation. Please note that this wobble socket extension is not intended for use in environments where sparking could be hazardous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.