Zoro Homepage

Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome

  • Mfr # 45169

  • Zoro # G4004192


product price: $13.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45169
Zoro #
G4004192
UPC #
025141451696
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 1/2 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Description

Product details about the SK PROFESSIONAL TOOLS - 45169 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45169 Wobble Socket Extension is a single piece tool designed for use with 3/8" drive sockets. It features an output drive shape of 6-point and conforms to the ASME B107.110-2012 standards. The input drive shape is square, matching its output drive type which is also a male square. This extension has an overall length of 1 1/2 in, making it suitable for tasks requiring precise control and maneuverability.
Constructed from alloy steel, this wobble socket extension offers durability and longevity under regular usage conditions. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing to the tool's lifespan even in challenging work environments. Despite being non-insulated and non-sparking, it maintains its functionality without compromising on performance.
This wobble socket extension does not feature locking capabilities but remains adequate for hand-driven applications due to its SAE measurement standardization. With both input and output drive sizes at 3/8", this tool exhibits compatibility across various tasks involving similar sized sockets or fasteners. Please note that while this item isn't rated for impact use, it still serves as a reliable addition to your toolbox given its robust material construction and compliance with established industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.