Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wobble Extension 3/8" Dr, 3 in L, Chrome

  • Mfr # 45165

  • Zoro # G4177993


product price: $18.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45165
Zoro #
G4177993
UPC #
025141451658
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
3 in
Output Drive Size
3/8"
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
Standards
ASME B107.110-2012
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Number of Points
6, 4
Output Drive Type
Male Square
Locking
No
Material
Alloy Steel
SAE or Metric
SAE
Socket Extension Type
Wobble
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Insulated
No
Input Drive Shape
Square
Output Drive Gender
Male
Includes Insulation
Not Insulated
Socket Extension Style
Wobble
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 45165 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45165 Wobble Socket Extension is a versatile tool designed for use with 3/8" drive sockets. With an overall length of 3 inches, this extension features both male and female ends, making it suitable for various applications. The output drive shape is a 6-point male square, while the input drive shape is square and sized at 3/8 in. This socket extension adheres to SAE measurements.
Crafted from alloy steel, this wobble socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring that the tool maintains its quality over time despite exposure to harsh conditions. Despite being non-insulated and non-sparking, this hand-driven tool meets ASME B107.110-2012 standards.
This single-piece wobble socket extension does not feature locking capabilities but remains adequate for tasks requiring a sturdy connection between sockets. It's built to be compatible with any job involving 3/8" drive sockets due to its standard size input/output drives and gender compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.