Zoro Homepage

Wobble Extension 3/8" Dr, 6 in L, 1 Piece, Chrome

  • Mfr # 45166

  • Zoro # G4297946


product price: $23.69
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45166
Zoro #
G4297946
UPC #
025141451665
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Description

Product details about the SK PROFESSIONAL TOOLS - 45166 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45166 Wobble Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 6 inches, this extension provides adequate reach for various tasks. The input and output drive sizes are both 3/8", making it suitable for standard socket sizes. Its square input drive shape and male square output drive type ensure compatibility with most hand-driven tools.
Crafted from alloy steel, the wobble socket extension offers durability and longevity in demanding work conditions. It features corrosion resistance which contributes to its long-lasting performance even when exposed to harsh elements. The chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear.
This single-piece wobble socket extension does not include any locking or insulation features, keeping the design straightforward for user convenience. Despite not being impact rated or non-sparking, it adheres to ASME B107.110-2012 standards demonstrating its quality build and reliability in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.