Zoro Homepage

Wobble Socket Extension, 1/2" Dr, 10" L

  • Mfr # 40200

  • Zoro # G4195353


product price: $35.29
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40200
Zoro #
G4195353
UPC #
025141402001
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/2" Drive Sockets
SAE or Metric
SAE
Locking
No
Standards
ASME B107.110-2012
Number of Points
6, 4
Drive Type
Hand
Measurement Type
SAE
Output Drive Type
Male Square
Material
Alloy Steel
Impact Rated
No
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Non-Sparking
No
Socket Extension Type
Wobble
Socket Extension Style
Wobble
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 40200 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40200 Wobble Socket Extension is a robust tool designed for use with 1/2" drive sockets. With an overall length of 10 inches, this extension provides adequate reach for various tasks. The input drive size and socket size are both 1/2 inch, suitable for standard SAE measurements. This single-piece wobble extension features a female input drive and male output drive, both shaped square to ensure compatibility with your existing tools.
Constructed from durable alloy steel, the SK Professional Tools - 40200 Wobble Socket Extension is built to resist corrosion over time thanks to its chrome finish. Despite not being insulated or non-sparking, it maintains high standards of quality as per ASME B107.110-2012 guidelines. The output drive shape is a six-point male square that can accommodate up to 45447 points.
This hand-driven wobble socket extension does not come with locking capabilities but remains compatible with most standard tools due to its universal design and sizing attributes (drive size: 1/2"). Please note that while this product isn't rated for impact usage, it's still capable of handling regular workloads in various settings where such extensions are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.