Zoro Homepage

Wobble Socket Extension, 1/2" Dr, 5" L

  • Mfr # 40195

  • Zoro # G3981817


product price: $27.59
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40195
Zoro #
G3981817
UPC #
025141401950
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
5 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/2" Drive Sockets
Drive Type
Hand
Number of Points
6, 4
Measurement Type
SAE
SAE or Metric
SAE
Output Drive Type
Male Square
Impact Rated
No
Locking
No
Material
Alloy Steel
Standards
ASME B107.110-2012
Socket Extension Type
Wobble
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Wobble

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.