Zoro Homepage

Wobble Socket Extension, 3/8" Dr, 12" L

  • Mfr # 45168

  • Zoro # G4138172


product price: $27.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45168
Zoro #
G4138172
UPC #
025141451689
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
12 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
SAE or Metric
SAE
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Output Drive Type
Male Square
Material
Alloy Steel
Drive Type
Hand
Locking
No
Number of Points
6, 4
Input Drive Shape
Square
Socket Extension Type
Wobble
Insulated
No
Output Drive Gender
Male
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Includes Insulation
Not Insulated
Socket Extension Style
Wobble
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 45168 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45168 Wobble Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 12 inches, this extension provides ample reach for various tasks. The input drive size and socket size are both 3/8", making it suitable for jobs requiring these dimensions. This wobble extension features a male output drive gender and female input drive gender, adhering to the ASME B107.110-2012 standards.
Crafted from high-quality alloy steel, this socket extension offers durability and longevity in demanding conditions. It boasts corrosion resistance due to its chrome finish, ensuring that it maintains its performance over time despite exposure to harsh elements or materials. The product's hand-driven type allows precise control during usage while the non-locking feature facilitates easy attachment and detachment of sockets.
This single-piece set comes with a male square output drive type and a six-point output drive shape, offering versatility in handling different types of bolts or nuts without sparking concerns. Despite not being insulated or impact-rated, it remains adequate for general applications where such features aren't necessary. Please note that this item is SAE-sized as per common North American standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.