Zoro Homepage

Wrench Rack, 9 Slot, 4-9/10 In. W, Green

  • Mfr # 1071

  • Zoro # G7608097


product price: $8.69
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Green
Height
1 2/5 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071
Zoro #
G7608097
UPC #
025141010718
Country of Origin
United States

Dimensions

Height
1 2/5 in
Thickness
1 in
Width
4 9/10 in
Length
7 4/5 in
Overall Height
1 3/8 in
Overall Length
7 13/16 in
Overall Width
4 7/8 in

Details

Item
Wrench Rack
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Green
Type
9 Slot
For Use With
Wrenches
Rack Type
Wrench Rack
Number of Slots
9
Total Load Capacity
10 lb
For Tool Type
Wrenches

Description

The SK Professional Tools 1071 Wrench Rack is the perfect solution for keeping your tools organized. It has 9 slots, allowing you to hang multiple wrenches. The wrench rack has a plastic construction that is both durable and lightweight. With dimensions of 4 9/10 in. x 7 3/4 in., it can hold most wrenches without any problem. It also features a green color that complements many tool boxes, making it an ideal addition to your workshop or garage. The SK Professional Tools Wrench Rack is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.