Circular Saw Accessory
- Mfr # CST005
- Zoro # G416017637
product price:Â
$
78.45
/ea
Key Features
Includes
Extended Guide Bar with Wider 10-Roller Head
Material
Metal, Nylon, Plastic, Stainless Steel
Features
The Convenient Handle can be Attached on the Top or on the End of the Durable Steel Ruler Bar to Accommodate an Extensive Range of Cuts
Overall Height
2 in
Product Type
Skate Guide-Zilla
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST005
- Zoro #
- G416017637
- UPC #
- 867903000342
- Country of Origin
- China
Dimensions
- Overall Length
- 38 in
- Overall Height
- 2 in
- Overall Width
- 8 in
- Wire Rope Length
- 38 in
- Length
- 38 in
- Fits Chest Size
- The Convenient Handle can be Attached on the Top or on the End of the Durable Steel Ruler Bar to Accommodate an Extensive Range of Cuts
Details
- Item
- Circular Saw Accessory
- Includes
- Extended Guide Bar with Wider 10-Roller Head
- Material
- Metal, Nylon, Plastic, Stainless Steel
- Features
- The Convenient Handle can be Attached on the Top or on the End of the Durable Steel Ruler Bar to Accommodate an Extensive Range of Cuts
- Product Type
- Skate Guide-Zilla
- Compatible Product Type
- Side Winder, Worm Drive
- Compatible Manufacturer Model Number
- CST001, CST002
- Compatible Brand
- SkatePlate
- Shell Material
- Metal, Nylon, Plastic, Stainless Steel
Description
Circular Saw Accessory, Material Metal, Nylon, Plastic, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.