Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Accessory

  • Mfr # CST001

  • Zoro # G316017638


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Features
Making Straight and Smooth Cutting Easy, Two Durable Polyurethane Rollers with Delrin Bearings Put your Saw on a Rolling Track Ensuring Minimal Friction During the Cutting Process, While Increasing Cut Efficiency
Includes
SkatePlate + SkateGuide with 4-roller Head
Compatible Product Type
Blade Circular Saw
Compatible Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST001
Zoro #
G316017638
UPC #
867903000304
Country of Origin
China

Dimensions

Overall Length
15 3/4 in
Overall Width
7 1/4 in
Overall Height
1 1/2 in

Details

Material
Nylon
Features
Making Straight and Smooth Cutting Easy, Two Durable Polyurethane Rollers with Delrin Bearings Put your Saw on a Rolling Track Ensuring Minimal Friction During the Cutting Process, While Increasing Cut Efficiency
Includes
SkatePlate + SkateGuide with 4-roller Head
Item
Circular Saw Accessory
Compatible Product Type
Blade Circular Saw
Compatible Manufacturer Model Number
Compatible Brand
Bosch, Craftsman, Dewalt, Makita, Porter Cable, Skil
Product Type
Side Winder and Skate Guide

Description

Circular Saw Accessory, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.