Circular Saw Accessory
Mfr # CST002
Zoro # G616017710
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Features
Skateplate Transforms your Left Drive Circular Saw (Wormdrive) Into a Precision Cutting Tool, Two Durable Polyurethane Rollers with Delrin Bearings Put your Saw on a Rolling Track Ensuring Minimal Friction During the Cutting Process
Includes
SkatePlate + SkateGuide with 4-roller Head
Material
Nylon
Product Type
Skate Guide and Worm Drive
Compatible Brand
Bosch, Dewalt, Makita, Milwaukee, Skilsaw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST002
Zoro #
G616017710
UPC #
867903000311
Country of Origin
China
Dimensions
Overall Length
16 in
Overall Height
1 1/2 in
Overall Width
6 in
Details
Item
Circular Saw Accessory
Features
Skateplate Transforms your Left Drive Circular Saw (Wormdrive) Into a Precision Cutting Tool, Two Durable Polyurethane Rollers with Delrin Bearings Put your Saw on a Rolling Track Ensuring Minimal Friction During the Cutting Process
Includes
SkatePlate + SkateGuide with 4-roller Head
Material
Nylon
Product Type
Skate Guide and Worm Drive
Compatible Brand
Bosch, Dewalt, Makita, Milwaukee, Skilsaw
Compatible Manufacturer Model Number
1677M, 2830 21HD, 2830-20, 5377MG, 5477NB, 6391-21, DCS577B, DWS535, DWS535B, SPT77W-01, SPT77W-22, SPT77WM-22, SPT77WML-22, XSR01PT
Compatible Product Type
Blade Circular Saw
Description
Circular Saw Accessory, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.