Zoro Homepage

Circular Saw Accessory

  • Mfr # CST003

  • Zoro # G816017671


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Brass, Nylon, Rubber, Steel
Features
The Skateplate H2O(R) Water Saw System is a Game Changer for Anyone who Cuts Granite, Masonry or Concrete
Includes
GFCI adapter
Compatible Product Type
Water Saw
Product Type
H2O Water Saw System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST003
Zoro #
G816017671
UPC #
867903000328
Country of Origin
China

Dimensions

Overall Length
41 1/2 in
Overall Width
7 1/4 in
Overall Height
6 1/2 in

Details

Material
Brass, Nylon, Rubber, Steel
Features
The Skateplate H2O(R) Water Saw System is a Game Changer for Anyone who Cuts Granite, Masonry or Concrete
Item
Circular Saw Accessory
Includes
GFCI adapter
Compatible Product Type
Water Saw
Product Type
H2O Water Saw System
Compatible Brand
SkatePlate
Compatible Manufacturer Model Number
CST001, CST002

Description

Circular Saw Accessory, Material Brass, Nylon, Rubber, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.