Zoro Homepage

Circular Saw Accessory

  • Mfr # CST008

  • Zoro # G616017284


product price: $18.49
/ea

Key Features

Features
Assortment of Replacement Parts
Material
Steel
Includes
Assortment of Replacement Screws + Brackets
Compatible Manufacturer Model Number
CST001, CST002
Compatible Product Type
Side Winder, Worm Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST008
Zoro #
G616017284
UPC #
867903000373
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
3/4 in
Overall Width
1/4 in

Details

Features
Assortment of Replacement Parts
Material
Steel
Includes
Assortment of Replacement Screws + Brackets
Item
Circular Saw Accessory
Compatible Manufacturer Model Number
CST001, CST002
Compatible Product Type
Side Winder, Worm Drive
Product Type
Brackets and Screws
Compatible Brand
SkatePlate

Description

Circular Saw Accessory, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.