Circular Saw Accessory
Mfr # CST009
Zoro # G116017333
product price: $26.79
/eaKey Features
Includes
Internal Mesh Pockets
Features
The SkatePlate Carrying Bag is Made of Durable Nylon Material and is Designed to Hold all of your SkatePlate Accessories in One Location
Material
Nylon
Compatible Product Type
SkatePlate
Compatible Brand
SkatePlate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST009
Zoro #
G116017333
UPC #
867903000380
Country of Origin
China
Dimensions
Overall Length
22 in
Overall Height
2 in
Overall Width
9 in
Details
Includes
Internal Mesh Pockets
Features
The SkatePlate Carrying Bag is Made of Durable Nylon Material and is Designed to Hold all of your SkatePlate Accessories in One Location
Item
Circular Saw Accessory
Material
Nylon
Compatible Product Type
SkatePlate
Compatible Brand
SkatePlate
Product Type
Skateplate Carrying Bag
Compatible Manufacturer Model Number
CST001, CST002, CST003
Tool Series
Internal Mesh Pockets
Description
Circular Saw Accessory, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.