Zoro Homepage

Circular Saw Accessory, PK2

  • Mfr # CST006

  • Zoro # G816017282


product price: $18.99
/pk 2, $9.50/ea
Sold in multiples of 2 for $37.98

Key Features

Includes
Delrin Bearings
Material
Polyurethane
Features
Glides across surfaces
Overall Height
1/2 in
Product Type
Replacement Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST006
Zoro #
G816017282
UPC #
867903000359
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Overall Height
1/2 in
Overall Diameter
1/2 in
Overall Width
1/2 in

Details

Includes
Delrin Bearings
Material
Polyurethane
Features
Glides across surfaces
Item
Circular Saw Accessory
Product Type
Replacement Roller
Compatible Product Type
Side Winder
Compatible Manufacturer Model Number
CST001
Compatible Brand
SkatePlate

Description

Circular Saw Accessory, Material Polyurethane, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.