Zoro Homepage

Circular Saw Accessory, PK2

  • Mfr # CST007

  • Zoro # G016017334


product price: $18.49
/pk 2, $9.25/ea
Sold in multiples of 2 for $36.98

Key Features

Includes
Delrin Bearings
Material
Polyurethane
Features
Glides across surfaces
Overall Width
1/2 in
Compatible Brand
SkatePlate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST007
Zoro #
G016017334
UPC #
867903000366
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Width
1/2 in
Overall Diameter
1/2 in
Overall Height
1/2 in

Details

Includes
Delrin Bearings
Material
Polyurethane
Item
Circular Saw Accessory
Features
Glides across surfaces
Compatible Brand
SkatePlate
Compatible Manufacturer Model Number
CST002
Compatible Product Type
Worm Drive
Product Type
Replacement Roller

Description

Circular Saw Accessory, Material Polyurethane, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.