Zoro Homepage

10 Unit Roto Rack Case - 19" R

  • Mfr # 1SKB-R10U

  • Zoro # G5277134


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Depth
24"
Features
Gasket Seal, Durable, Rack Rail, Shock Resistant
Case Style
Case
Width
22.4"
Compartment Height
17.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R10U
Zoro #
G5277134
UPC #
789270995321
Country of Origin
Unknown

Dimensions

Depth
24"
Width
22.4"
Compartment Height
17.50"
Height
20.2"
Compartment Width
19"

Details

Features
Gasket Seal, Durable, Rack Rail, Shock Resistant
Case Style
Case
Product Type
Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.