
12 Unit Roto Rack Case - 19" R
Mfr # 1SKB-R12U
Zoro # G5277965
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Compartment Height
21"
Compartment Width
19"
Features
Durable, Gasket Seal, Shock Resistant, Rack Rail
Height
23.7"
Product Type
Storage Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SKB-R12U
Zoro #
G5277965
UPC #
789270995338
Country of Origin
Unknown
Dimensions
Compartment Height
21"
Compartment Width
19"
Height
23.7"
Width
22.4"
Depth
24"
Details
Features
Durable, Gasket Seal, Shock Resistant, Rack Rail
Product Type
Storage Case
Case Style
Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.