Zoro Homepage

15X10X6 W Layered Foam

  • Mfr # 3i-1510-6B-L

  • Zoro # G7171702


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Copolymer Polypropylene, Stainless Steel, Resin
Features
Rubber Over-molded Handle, Fungus Resistant, Comfortable Handle, Water Proof, Solvent Resistant, Corrosion Resistant, Dust Proof, Impact Resistant, UV Resistant, Molded-in Hinge, Automatic Pressure Equalization Valve, Padlockable
Case Type
Case
Volume Capacity
4.11 gal
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-1510-6B-L
Zoro #
G7171702
UPC #
789270161047
Country of Origin
United States

Dimensions

Width
13 in
Depth
6.8 in
Length
16.2 in
Compartment Width
10-1/2 in
Compartment Length
15 in
Compartment Depth
6 in

Details

Material
Copolymer Polypropylene, Stainless Steel, Resin
Features
Rubber Over-molded Handle, Fungus Resistant, Comfortable Handle, Water Proof, Solvent Resistant, Corrosion Resistant, Dust Proof, Impact Resistant, UV Resistant, Molded-in Hinge, Automatic Pressure Equalization Valve, Padlockable
Case Type
Case
Volume Capacity
4.11 gal
Closure Type
Trigger Release Latch
Item
Storage Case
Series
iSeries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.