Zoro Homepage

16X10X5 12 W Layered Foam

  • Mfr # 3i-1610-5B-L

  • Zoro # G5936902


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene
Features
Solvent Resistant, Fungus Resistant, Water Resistant, Corrosion Proof; Stackable; Heavy Duty
Inside Width
10 in
Case Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-1610-5B-L
Zoro #
G5936902
UPC #
789270161047
Country of Origin
United States

Dimensions

Inside Width
10 in
Inside Height
5-1/2 in
Inside Depth
16 in

Details

Color
Black
Material
Polypropylene
Features
Solvent Resistant, Fungus Resistant, Water Resistant, Corrosion Proof; Stackable; Heavy Duty
Case Type
Box
Mfr. Series
3I
Standards
ATA 300 Category 1; MIL-STD-810F; MIL-STD-C-4150J; MIL-STD-648C; IP67
Volume Capacity
3.81 gal
Application
Audio Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.