Zoro Homepage

19' Rkble 6U Roto

  • Mfr # 1SKB-R6UW

  • Zoro # G5937453


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Latch Lock
Compartment Height
10.50"
Product Type
Shipping Case
Features
Rack Rail, Pull Handle, Water Resistant, Rear Trap Door, Wheels
Depth
26.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R6UW
Zoro #
G5937453
UPC #
789271001168
Country of Origin
United States

Dimensions

Compartment Height
10.50"
Depth
26.5"
Compartment Width
19"
Width
22.5"
Height
14.8"

Details

Closure Type
Latch Lock
Product Type
Shipping Case
Features
Rack Rail, Pull Handle, Water Resistant, Rear Trap Door, Wheels
Case Style
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.