
19X19X Empty Pull Wheel
Mfr # 3R1919-14B-EW
Zoro # G5936972
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyethylene
Features
Water Proof, Fungus Resistant, Corrosion Proof, Solvent Resistant; Handle
Standards
ATA 300 Category 1, MIL-STD-810F, MIL-STD-C-4150J
Case Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R1919-14B-EW
Zoro #
G5936972
UPC #
789270191907
Country of Origin
Unknown
Dimensions
Compartment Width
19 in
Compartment Depth
14-1/2 in
Compartment Height
19 in
Details
Color
Black
Material
Polyethylene
Features
Water Proof, Fungus Resistant, Corrosion Proof, Solvent Resistant; Handle
Standards
ATA 300 Category 1, MIL-STD-810F, MIL-STD-C-4150J
Case Type
Box
Item
Shipping Case
Series
3R
Closure Type
Latching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.