Zoro Homepage

22X13X12Xcubed Foam Wheels

  • Mfr # 3i-2213-12BC

  • Zoro # G5937198


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Copolymer Resin, Stainless Steel
Features
Wheels, Rubber Over-molded Handle, Damage Resistant, Automatic Pressure Equalization Valve, Dust Proof, Solvent Resistant, Injection-molded, UV Resistant, Water Proof, Fungus Resistant, TSA Luggage Lock, Impact Resistant, Gasket Seal, Cubed Foam, Corrosion Resistant
Case Type
Case
Width
15-1/2 in
Volume Capacity
14.89 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-2213-12BC
Zoro #
G5937198
UPC #
789270997455
Country of Origin
United States

Dimensions

Width
15-1/2 in
Depth
13.7 in
Length
24.2 in
Compartment Length
22 in
Compartment Width
13 in
Compartment Depth
12 in

Details

Material
Polypropylene Copolymer Resin, Stainless Steel
Features
Wheels, Rubber Over-molded Handle, Damage Resistant, Automatic Pressure Equalization Valve, Dust Proof, Solvent Resistant, Injection-molded, UV Resistant, Water Proof, Fungus Resistant, TSA Luggage Lock, Impact Resistant, Gasket Seal, Cubed Foam, Corrosion Resistant
Case Type
Case
Volume Capacity
14.89 gal
Application
Audio Mixer
Item
Storage Case
Closure Type
Trigger Release Latch
Series
iSeries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.