This item is Discontinued.

Skb 2SKB-5020W Double Ata Travel Case 2SKB-5020W

This item is Discontinued.

Skb

2SKB-5020W Double Ata Travel Case (Discontinued)

Mfr # 2SKB-5020W
Zoro # G803752059
UPC # 789270502017
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2SKB-5020W
Zoro #
G803752059
UPC #
789270502017
Country of Origin
China

Dimensions

Compartment Width
2 in
Compartment Depth
13 in
Compartment Height
5 in

Details

Item
Golf Travel Case
Material
Polyethylene
Application
Golf, Travel Essential
Standards
ATA
Features
TSA Luggage Lock

Description

Made in North America the SKB ATA Golf Travel Cases are made to ATA 300 Category I specifications which is the highest shipping container specification of the ATA. These cases are molded from ultra-high molecular weight polyethylene the material specified by the U.S. military for cases and containers. Capable of accepting drivers up to 50 inches in length and with a width of 20 inches the Double Ata Travel Case featuring SKBs unique Perfect Match Valance Bending System for a perfect seal and comes standard with a lift handle tow handle and wheels. The ATA Staff Golf Travel Case is backed by an Unconditional on the case. All SKB ATA Golf Cases also offer a special $1 500 Club Guarantee. In the unlikely event that your clubs are damaged by airline handling while transported in an SKB ATA Golf Case SKB will repair or replace your clubs up to $1 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.