Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U Shallow Roto Rack With Stee

  • Mfr # 1SKB-R2S

  • Zoro # G5274474


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Compartment Height
3.50"
Closure Type
Latch Lock
Height
5.5"
Product Type
Storage Case
Compartment Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R2S
Zoro #
G5274474
UPC #
789270995048
Country of Origin
United States

Dimensions

Compartment Height
3.50"
Height
5.5"
Compartment Width
19"
Depth
16.2"
Width
22.4"

Details

Closure Type
Latch Lock
Product Type
Storage Case
Features
Gasket Seal, Rack Rail, Lid, Rubber Feet, Durable, Shock Resistant
Case Style
Case

Description

The SKB brand 2U Shallow Roto Rack With Steel is a storage case with a closure type of latch lock. It has a compartment height of 3.50", a height of 5.5", a compartment width of 19", a depth of 16.2", and a width of 22.4". The case style is a case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.